3 Ton ECM Air Handler
3 Ton ECM Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Dual drainage spouts
- Three fan speeds : High, medium and low
- Unit can be installed standing vertical or laid horizontally
- Electronically Commutated Fan Motor (ECM)
- Built in pulse modulating valve for installation ease
- Removable front panel provides easy access
- Filter MERV 3
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 4.5
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 40000 Btu/h
- Blower Type:
- ECM
- CFM:
- 1160 ft3/min
- Depth:
- 25-3/10 in
- Energy Star Compliant:
- No
- Height:
- 51-9/10 in
- Horsepower:
- 1/2 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Watts:
- 11.7 kW
- Weight:
- 170 lb
- Width:
- 20-1/5 in