This product requires certification to purchase.

3.5 Ton - Horizontal - Cased Slab Coil -R-454B - 12" W

Carrier Corporation

3.5 Ton - Horizontal - Cased Slab Coil -R-454B - 12" W

  • Fast #
  • Part #CCSAHP4212AMA
  • Item #10418081
  • Manufacturer Part #CSAHP4212AMA
5 out of 5 Customer Rating
Brand image
Carrier Corporation

3.5 Ton - Horizontal - Cased Slab Coil -R-454B - 12" W

  • Fast #
  • Part #CCSAHP4212AMA
  • Item #10418081
  • Manufacturer Part #CSAHP4212AMA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • With Puron Advance™ refrigerant, Bryant® proudly continues our century-plus commitment to environmental stewardship
  • It's a refrigerant that delivers a 75% decrease in global warming potential while maintaining original Puron's non-ozone depleting properties
  • Includes factory installed refrigerant leak dissipation systems to meet new UL requirements and to show our commitment to safety
  • All aluminum coil for corrosion-resistance
  • Foil faced insulation
  • Easy coil replacement
  • Tapered drain pan
  • 10 yr parts limited warranty upon registration
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Coating:
Metallic, Painted
Coil Type:
Evaporator
Configuration:
Horizontal
Material:
Aluminum
Proposition 65:
WARNING: This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go towww.P65Warnings.ca.gov
Refrigerant:
R-454B
Refrigerant Control:
TXV
Tonnage:
3.5 Ton
UL Listed:
Yes
Width:
12 in