3.5 Ton - Multipoise - ECM Fan Coil - Singular - No Heat - R-454B - 21" W
3.5 Ton - Multipoise - ECM Fan Coil - Singular - No Heat - R-454B - 21" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- With Puron Advance™ refrigerant, Bryant® proudly continues our century-plus commitment to environmental stewardship
- It's a refrigerant that delivers a 75% decrease in global warming potential while maintaining original Puron's non-ozone depleting properties
- All Bryant® products with Puron Advance™ include factory installed refrigerant leak dissipation systems to meet new UL requirements and to show our commitment to safety
- High efficiency, multi five-speed ECM blower motor fan coil
- Can provide added comfort and efficiency through humidity management during the cooling season when installed with a humidity sensing thermostat and matched outdoor unit
- Contoured condensate pan with rugged drain connections help minimize standing condensate
- DuraTech™ coil protection for enhanced corrosion-resistance
- Super thick R-4.2 insulation with vapor barrier to help prevent cabinet sweating; Standard size filter compatible
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 5.3
- BTU:
- 42000
- CFM:
- 1575
- Coil Type:
- Fan
- Configuration:
- Horizontal, Vertical
- Depth:
- 22-1/16
- Height:
- 49-5/8
- Liquid Line (OD):
- 3/8
- Material:
- Aluminum
- Max CFM:
- 1575
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go towww.P65Warnings.ca.gov
- Refrigerant:
- R-454B
- Refrigerant Control:
- TXV
- Suction Line (OD):
- 7/8
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- Width:
- 21-1/8