3.5 Ton - Packaged Air Conditioner System - Cooling Only w/ Electric Heat - R-454B - 208/230/1
3.5 Ton - Packaged Air Conditioner System - Cooling Only w/ Electric Heat - R-454B - 208/230/1
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- CEC Compliant:
- For Sale in CA
- Energy Star Compliant:
- No
- Refrigerant:
- R-454B
- Tonnage:
- 3.5 Ton
- Volts:
- 208/230V, 208/240/1/60V