3000 RPM 115V Draft Inducer Motor
3000 RPM 115V Draft Inducer Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- AMP:
- 1.05, 6.2
- Height:
- 2-3/10 in
- Length:
- 4-1/10 in
- Motor Enclosure:
- Open Air Over (OAO)
- OEM Part:
- Yes
- Phase:
- Single Phase
- Product Type:
- Draft Inducer Motor
- RPM:
- 3000
- RPM Range:
- 1400 and Above
- Rotation:
- CCW
- Volts:
- 115V
- Watts:
- 63 W