This product requires certification to purchase.

3000 RPM 115V Single Phase Draft Inducer Motor

Carrier Corporation

3000 RPM 115V Single Phase Draft Inducer Motor

  • Fast #
  • Part #R349336762
  • Item #10290948
  • Manufacturer Part #349336-762
3.8 out of 5 Customer Rating
Brand image
Carrier Corporation

3000 RPM 115V Single Phase Draft Inducer Motor

  • Fast #
  • Part #R349336762
  • Item #10290948
  • Manufacturer Part #349336-762
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Carrier Corporation OEM repair part
  • Requires Certification

Specifications

AMP:
0.31, 1.4
Length:
5-1/8 in
OEM Part:
Yes
Phase:
Single Phase
Product Type:
Draft Inducer Motor
RPM:
3000
RPM Range:
1400 and Above
Volts:
115V