3050 RPM 115VAC Draft Inducer Motor
3050 RPM 115VAC Draft Inducer Motor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- Height:
- 9
- Length:
- 14-3/10
- OEM Part:
- Yes
- Phase:
- Single Phase
- Proposition 65:
- Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
- RPM:
- 3050
- RPM Range:
- 1400 and Above
- Volts:
- 115VAC