This product requires certification to purchase.

30A 208/230V Single Phase Contactor

Carrier Corporation

30A 208/230V Single Phase Contactor

  • Fast #
  • Part #RHN52KC025
  • Item #10276101
  • Manufacturer Part #HN52KC025
3.3 out of 5 Customer Rating
Brand image
Carrier Corporation

30A 208/230V Single Phase Contactor

  • Fast #
  • Part #RHN52KC025
  • Item #10276101
  • Manufacturer Part #HN52KC025
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
30
Fits Model:
48CEN036060500, 48CEN036090500, 48CE-036060500, 48CE-036090500, 48ESN030040500, 48ESN030040511, 48ESN030060500, 48ESN030060511, 48ESN036060500, 48ESN036060511, 48ESN036060600, 48ESN036060611, 48ESN036090500, 48ESN036090511
Height:
2-1/4 in
Phase:
Single Phase
Product Type:
2 Pole Contactor
Volts:
208/230V
Width:
2 in