This product requires certification to purchase.

30A Fuse Holder

Carrier Corporation

30A Fuse Holder

  • Fast #
  • Part #RCDHPSFF
  • Item #10276155
  • Manufacturer Part #HPS-FF
3.2 out of 5 Customer Rating
Brand image
Carrier Corporation

30A Fuse Holder

  • Fast #
  • Part #RCDHPSFF
  • Item #10276155
  • Manufacturer Part #HPS-FF
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Fully stocked distribution centers to help them get the products they need
  • Quality components that provide an excellent replacement option
  • Wide range of components available for virtually any application
  • Requires Certification
Dimensions & Measurements
Length
2-81/100 in
Width
1-3/50 in
Characteristics & Features
Brand Model Compatibility
Bryant, Payne Model
Electrical & Operational Information
AMP
30
Volts
480V
Warranty & Product Information
Origin
Global
Product Type
Fuse Holder
UL Listed
No