This product requires certification to purchase.

30A Fuse

Carrier Corporation

30A Fuse

  • Fast #
  • Part #RCDHY10KB095
  • Item #10276228
  • Manufacturer Part #HY10KB095
4.3 out of 5 Customer Rating
Brand image
Carrier Corporation

30A Fuse

  • Fast #
  • Part #RCDHY10KB095
  • Item #10276228
  • Manufacturer Part #HY10KB095
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
30
Brand Model Compatibility:
Bryant, Payne Model
Length:
1-1/2
Origin:
Global
Product Type:
Fuse
UL Listed:
No
Volts:
600V
Width:
2/5