30k BTU - High Wall Indoor Ductless Heat Pump - Single or Multi-Zone - R-454B - 208/230V
30k BTU - High Wall Indoor Ductless Heat Pump - Single or Multi-Zone - R-454B - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Energy savings depend on the pairing with the outdoor unit
- Install it with some outdoor units to achieve superior energy savings
- Installs with select outdoor units for enhanced comfort features that can provide better temperature control and comfort control
- Minimal installation - since there are no ducts, installation is a breeze - no drilling, repairing or repainting of walls is required
- Compatible with some single or multi-zone ductless heat pumps
- Sound performance - quiet operation for added peace and comfort
- Compatible with Puron Advance™ refrigerant
- With this refrigerant, Carrier® proudly continues its century-old commitment to environmental stewardship
-
Green
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- Decibel Rating (dB):
- 16 dB
- Depth:
- 10-83/100 in
- Energy Star Compliant:
- Yes
- Height:
- 14-57/100 in
- Installation Type:
- Wall Mount
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Weight:
- 43 lb
- Width:
- 44-22/25 in