This product requires certification to purchase.

310V Blower Motor

Carrier Corporation

310V Blower Motor

  • Fast #
  • Part #RCD11002015000344
  • Item #10256715
  • Manufacturer Part #11002015000344
3.2 out of 5 Customer Rating
Brand image
Carrier Corporation

310V Blower Motor

  • Fast #
  • Part #RCD11002015000344
  • Item #10256715
  • Manufacturer Part #11002015000344
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Carrier Corporation OEM repair part
  • Requires Certification

Specifications

Length:
9
OEM Part:
Yes
Origin:
Global
Product Type:
Blower Motor
RPM:
1000
RPM Range:
900-1150
Shaft Length:
7-7/8
Shaft Size:
1/2
Volts:
310V
Watts:
90
Weight:
6