This product requires certification to purchase.

32 x 32 x 2 in. Fan Guard

Carrier Corporation

32 x 32 x 2 in. Fan Guard

  • Fast #
  • Part #R333755411
  • Item #10274463
  • Manufacturer Part #333755-411
3.2 out of 5 Customer Rating
Brand image
Carrier Corporation

32 x 32 x 2 in. Fan Guard

  • Fast #
  • Part #R333755411
  • Item #10274463
  • Manufacturer Part #333755-411
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Carrier OEM Part
  • Requires Certification

Specifications

Brand Model Compatibility:
24AAA636A0030010, 24AAA642A0030010, 24AAA648A0030010, 24AAA660A0030010, 24ABB342C0N30010, 24ABB348C0N30010, 24ABB360C0N31010, 24ABB461A0030010, 24ABB461W0030010, 24ABB636A0030010, 24ABB642A0030010, 24ABB648A0030010
Height:
2 in
Length:
32 in
Product Type:
Fan Guard
Size:
32 in x 32 in x 2 in
Width:
32 in