35 mfd 370/440V Round Run Capacitor
35 mfd 370/440V Round Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- Capacitor Type:
- Run
- MFD Rating:
- 35 mfd
- OEM Part:
- Yes
- Shape:
- Round
- Type:
- RP2913504R
- Volts:
- 370/440V