35A Fuse
35A Fuse
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 35
- Brand Model Compatibility:
- Bryant, Payne Model
- Length:
- 5-1/2 in
- Origin:
- Global
- Product Type:
- Fuse
- UL Listed:
- Yes
- Volts:
- 600V
- Width:
- 1 in