36000 BTU Heat Pump 208/230V
36000 BTU Heat Pump 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- The 38MHRCQ series ductless systems are a matched combination of an outdoor condensing unit and an indoor fan coil unit connected only by refrigerant tubing and wires
- Add-ons to current space (an office or family room addition)
- Special space requirements
- When changes in the load cannot be handled by the existing system
- When adding air conditioning to spaces that are heated by hydronic or electric heat and have no ductwork
- Historical renovations or any application where preserving the look of the original structure is essential
Specifications
- A2L Compatible:
- No
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 36000
- Decibel Rating (dB):
- 55.5 dB
- EER2:
- 9.5
- HSPF2:
- 7.8
- Indoor Outdoor:
- Outdoor
- MBH:
- 36
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Proposition 65:
- This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm.
- Refrigerant:
- R-410A
- SEER2:
- 18.0
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Zones:
- 1