This product requires certification to purchase.

15 Ton 1/4 hp R-410A Commercial Air Conditioner Condenser

Carrier Corporation

38AUZ 15 Ton 1/4 hp R-410A Commercial Air Conditioner Condenser

  • Fast #
  • Part #C38AUZB16A0A50A0A0
  • Item #10277443
  • Manufacturer Part #38AUZB16A0A5-0A0A0
4.3 out of 5 Customer Rating
Brand image
Carrier Corporation

38AUZ 15 Ton 1/4 hp R-410A Commercial Air Conditioner Condenser

  • Fast #
  • Part #C38AUZB16A0A50A0A0
  • Item #10277443
  • Manufacturer Part #38AUZB16A0A5-0A0A0
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Rogers, AR
    Pick Up  Not Available
    Not available in AR
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in AR

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • ASHRAE 90.1 efficiency compliant
  • Standard crankcase heater
  • Compressor vibration isolation
  • Low ambient temperature control
  • Unit performance certified in accordance with ARI standard 340/360
  • High and low-pressure switches
  • Anti-short cycling protection
  • Prepainted, galvanized steel cabinets that passes 500-hour salt-spray test
  • Compressor overload protection
  • Requires Certification

Specifications

A2L Compatible:
No
BTU Cooling Rating:
180000 Btu/h
Coil Type:
Al/Cu
Collection:
38AUZ
Compressor Type:
Scroll
Configuration:
Horizontal, Vertical
Decibel Rating (dB):
84.2 dB
Factory Std. Refrigerant Charge:
60 oz
Height:
50-3/8 in
Horsepower:
1/4 hp
IEER:
14.3
Length:
86-3/8 in
Liquid Line (OD):
5/8 in
Max CFM:
9000 cfm
Max Fuse Size:
90
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
1-3/8 in
Tonnage:
15 Ton
Volts:
208/230V
Width:
45-1/8 in