3H/2C Stage Programmable Thermostat in White
3H/2C Stage Programmable Thermostat in White
Product Details
Product Details
- Universal application (up to 3H/2C)
- 9 square inch display
- 7 day programming
- Humidification control
- Outside air sensor included
- 2 wire install
- Auto changeover
- Dual fuel compatible
- Low profile install
- Programmable fan option
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Display Type:
- LCD
- Height:
- 4/5
- Programmability:
- Programmable
- Stages:
- 3H/2C
- Width:
- 5-1/5