3 Ton - Up to 13.4 SEER2/6.7 HSPF2 - Packaged Rooftop Heat Pump - One Stage Cooling - R-454B - 208-230/1
3 Ton - Up to 13.4 SEER2/6.7 HSPF2 - Packaged Rooftop Heat Pump - One Stage Cooling - R-454B - 208-230/1
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 36000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Configuration:
- Horizontal
- HSPF2:
- 6.7
- Refrigerant:
- R-454B
- SEER2:
- 13.4
- Tonnage:
- 3 Ton
- Volts:
- 208/230V