4-1/10 in. Thermostat Sensor
4-1/10 in. Thermostat Sensor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Thermostat Sensor
- 4-1/10 in.
Specifications
- Height:
- 1-3/10 in
- Length:
- 4-13/20 in
- Origin:
- Global
- Width:
- 4-1/10 in