4-1/2 x 4-17/100 in. Blower Wheel
4-1/2 x 4-17/100 in. Blower Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- Brand Model Compatibility:
- 373LAV024035AAJA, 373LAV024035GAJA, 373LAV024055AAJA, 373LAV024055GAJA, 373LAV036035AAJA, 373LAV036035GAJA, 373LAV036055AAJA, 373LAV036055GAJA, 373LAV036075AAJA, 373LAV036075GAJA, 373LAV048075AAJA, 373LAV048075GAJA, 373LAV048090AAJA
- Depth:
- 4-17/100 in
- Diameter:
- 4-1/2 in
- Length:
- 1-61/100 in
- Material:
- Steel
- OEM Part:
- Yes
- Width:
- 3-47/50 in