This product requires certification to purchase.

4-1/4 in. Diameter 5/8 in. Bore Steel Blower Pulley

Carrier Corporation

4-1/4 in. Diameter 5/8 in. Bore Steel Blower Pulley

  • Fast #
  • Part #RKR11AZ406
  • Item #10276349
  • Manufacturer Part #KR11AZ406
5 out of 5 Customer Rating
Brand image
Carrier Corporation

4-1/4 in. Diameter 5/8 in. Bore Steel Blower Pulley

  • Fast #
  • Part #RKR11AZ406
  • Item #10276349
  • Manufacturer Part #KR11AZ406
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Carrier Corporation OEM repair part
  • Requires Certification

Specifications

Bore Size:
5/8
Brand Model Compatibility:
48HED005-300, 48HED005-500, 48HED005-600, 48HED006-300, 48HED006-500, 48HED006-600, 48HEE005-100, 48HEE005-110, 48HEE005-300, 48HEE005-500, 48HEE005-600, 48HEE006-100, 48HEE006-110, 48HEE006-300
Diameter:
4-1/4 in
Height:
1-2/5 in
Length:
4-1/2 in
Material:
Plastic, Steel
Pulley Type:
Blower Pulley
Weight:
5 lb
Width:
4-3/10 in