4-4/5 x 7-3/5 x 1-9/10 in. Ignitor Control
4-4/5 x 7-3/5 x 1-9/10 in. Ignitor Control
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 0.2, 2, 5
- Brand Model Compatibility:
- 48DJD024100, 48DJD024500, 48DJD024600, 48DJD028100, 48DJD028500, 48DJD028600, 48DJD030100, 48DJD030500, 48DJD030600, 48DJD034100, 48DJD034500, 48DJD034600, 48DJD044100
- CSA Certified:
- CSA C22.2 No. 199
- Height:
- 1-9/10 in
- Length:
- 4-4/5 in
- Product Type:
- Ignitor Control
- Size:
- 4-4/5 in x 7-3/5 in x 1-9/10 in
- Volts:
- 24VAC
- Width:
- 7-3/5 in