This product requires certification to purchase.

4-7/10 in. Wired Remote Controller

Carrier Corporation

4-7/10 in. Wired Remote Controller

  • Fast #
  • Part #CKSACN0701AAA
  • Item #10277933
  • Manufacturer Part #KSACN0701AAA
5 out of 5 Customer Rating
Brand image
Carrier Corporation

4-7/10 in. Wired Remote Controller

  • Fast #
  • Part #CKSACN0701AAA
  • Item #10277933
  • Manufacturer Part #KSACN0701AAA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Carrier OEM Part
  • Requires Certification

Specifications

Depth:
4/5 in
Length:
4-7/10 in
Product Type:
Wired Remote Controller
Temperature Range:
23 to 110 Deg F
Volts:
12V
Width:
4-7/10 in