4 in. Defrost Control Board
4 in. Defrost Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- Control Board Type:
- Defrost
- Height:
- 1-1/2 in
- Length:
- 5-1/2 in
- Width:
- 4 in