4 in. Wire Connector
4 in. Wire Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- ComfortStar® Model TIP24
- Height:
- 1 in
- Length:
- 4 in
- Product Type:
- Terminal Block
- Proposition 65:
- Warning: this product contains a chemical known to the State of California to cause cancer.P65Warnings.ca.gov
- Width:
- 6 in