4 Ton - 13.4 SEER2 - Single-Packaged Air Conditioner & Gas Furnace System - 89k BTU - R-454B - 208/230/3
4 Ton - 13.4 SEER2 - Single-Packaged Air Conditioner & Gas Furnace System - 89k BTU - R-454B - 208/230/3
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 13.4 SEER2 and 11 EER2 for moderate energy savings
- Standard comfort features to help keep you comfortable all year round
- Heating and cooling system with a corrosion-resistant aluminum coil design that uses gas for heating and electricity for cooling
- Offers standard humidity control
- With Puron Advance™ refrigerant, Carrier proudly continues our century-plus commitment to environmental stewardship
- It's a refrigerant that delivers a 75% decrease in global warming potential while maintaining original Puron's non-ozone depleting properties
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AFUE:
- 81.00 %
- BTU Cooling Rating:
- 46000 Btu/h
- BTU Heat Rating:
- 74000 Btu/h
- Blower Type:
- ECM
- CEC Compliant:
- Not for Sale in CA
- Compressor Type:
- Scroll
- Configuration:
- Multi-Position
- Energy Star Compliant:
- No
- Gas Valve Stages:
- Single-Stage
- Horsepower:
- 1 hp
- Phase:
- Three Phase
- Refrigerant:
- R-454B
- SEER2:
- 13.4
- Tonnage:
- 4 Ton
- Volts:
- 208/230/3/60V