This product requires certification to purchase.

4 Ton - 18.0 SEER2 - Two-Stage Heat Pump - R-454B - 208/230/1

Carrier Corporation

4 Ton - 18.0 SEER2 - Two-Stage Heat Pump - R-454B - 208/230/1

  • Fast #
  • Part #C27TPA848A003
  • Item #11609824
  • Manufacturer Part #27TPA848A003
4.6 out of 5 Customer Rating
Brand image
Carrier Corporation

4 Ton - 18.0 SEER2 - Two-Stage Heat Pump - R-454B - 208/230/1

  • Fast #
  • Part #C27TPA848A003
  • Item #11609824
  • Manufacturer Part #27TPA848A003
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green

  • A2L Compatible


Specifications

A2L Compatible:
Yes
Compressor Stages:
Two Stage
Compressor Type:
Scroll
EER2:
14
EER2 Range:
11.7 - 23.0
Energy Star Compliant:
Yes
Minimum Circuit Ampacity (MCA):
31.4
Phase:
Single Phase
Refrigerant:
R-454B
Refrigeration Control Type:
TXV
SEER2:
18
SEER2 Range:
15.2 - 40.0
Tonnage:
4 Ton
Volts:
208/230V, 208/240/1/60V