This product requires certification to purchase.

4 Ton - Commercial Packaged Heat Pump - R-32 - 460/3

Carrier Corporation

4 Ton - Commercial Packaged Heat Pump - R-32 - 460/3

  • Fast #
  • Part #C50GEQM05A2A60A0A0
  • Item #11795024
  • Manufacturer Part #50GEQM05A2A6-0A0A0
5 out of 5 Customer Rating
Brand image
Carrier Corporation

4 Ton - Commercial Packaged Heat Pump - R-32 - 460/3

  • Fast #
  • Part #C50GEQM05A2A60A0A0
  • Item #11795024
  • Manufacturer Part #50GEQM05A2A6-0A0A0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • A2L Compatible
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
HSPF2:
7.2
Phase:
Double Phase
Refrigerant:
R-454B
SEER2:
16
Tonnage:
4 Ton
Type:
C50GEQM05A2A60A0A0
Volts:
230V