This product requires certification to purchase.

4 Ton - Gas Heating/Electric Cooling Single-Packaged Rooftop Unit - Low Heat - R454B - 208/230/3

Carrier Corporation

4 Ton - Gas Heating/Electric Cooling Single-Packaged Rooftop Unit - Low Heat - R454B - 208/230/3

  • Fast #
  • Part #C48GEDM05A2A50A0A0
  • Item #11696196
  • Manufacturer Part #48GEDM05A2A5-0A0A0
3.4 out of 5 Customer Rating
Brand image
Carrier Corporation

4 Ton - Gas Heating/Electric Cooling Single-Packaged Rooftop Unit - Low Heat - R454B - 208/230/3

  • Fast #
  • Part #C48GEDM05A2A50A0A0
  • Item #11696196
  • Manufacturer Part #48GEDM05A2A5-0A0A0
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Configuration:
Convertible
Fuel Type:
Natural Gas
Phase:
Three Phase
Refrigerant:
R-454B
Tonnage:
5 Ton
Volts:
208/230V