4 Ton - Multipoise - Cased A-Coil - R-454B - 21" W
4 Ton - Multipoise - Cased A-Coil - R-454B - 21" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- With Puron Advance™ refrigerant, Bryant® proudly continues our century-plus commitment to environmental stewardship
- It's a refrigerant that delivers a 75% decrease in global warming potential while maintaining original Puron's non-ozone depleting properties
- Includes factory installed refrigerant leak dissipation systems to meet new UL requirements and to show our commitment to safety
- All aluminum coil for corrosion-resistance
- Easy-to-replace sloped drain pans
- 10 yr parts limited warranty upon registration
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- CFM:
- 2000
- Coating:
- Metallic, Painted
- Coil Type:
- Evaporator
- Configuration:
- Downflow, Horizontal, Upflow
- Depth:
- 20-5/8
- Height:
- 29-3/4
- Material:
- Aluminum
- Max CFM:
- 2000
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go towww.P65Warnings.ca.gov
- Refrigerant:
- R-454B
- Refrigerant Control:
- TXV
- Suction Line (OD):
- 7/8
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Weight:
- 77.2
- Width:
- 21