4 Ton - Multipoise - VCA Fan Coil - Modular - R-454B - 21.1" W
4 Ton - Multipoise - VCA Fan Coil - Modular - R-454B - 21.1" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Cooling savings up to 16%
- Heating savings up to 10%
- With Puron Advance™ refrigerant, Bryant® proudly continues our century-plus commitment to environmental stewardship
- It's a refrigerant that delivers a 75% decrease in global warming potential while maintaining original Puron's non-ozone depleting properties
- All Bryant® products with Puron Advance™ include factory installed refrigerant leak dissipation systems to meet new UL requirements and to show our commitment to safety
- Puron Advance™ refrigerant specific thermostatic expansion valve metering device (mechanical connectors)
- Sturdy galvanized steel cabinet
- Smart diagnostics; Evolution control board
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 8.5
- BTU:
- 48000
- Coil Type:
- Fan
- Configuration:
- Downflow, Upflow
- Liquid Line (OD):
- 3/8
- Material:
- Aluminum
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-454B
- Refrigerant Control:
- TXV
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Width:
- 21-1/8