4 Ton - Vertical Geothermal Heat Pump - R-454B - 208/230/1
4 Ton - Vertical Geothermal Heat Pump - R-454B - 208/230/1
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
Specifications
- Configuration:
- Vertical
- Horsepower:
- 3/4 hp
- Stages:
- Two
- Tonnage:
- 4 Ton
- Volts:
- 208/200/1/60V