4 x 6 x 1/5 in. Hex Motor Nut
4 x 6 x 1/5 in. Hex Motor Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Carrier OEM Part
Specifications
- Brand Model Compatibility:
- 105ANA049000GAAB, 105ANA061000GAAB, 105ANA061B00GBAB, 116BNA060B00BBAB, 126BNA060B00BBAA, 186BNA060B00BBAA, 215BNA048B00BBAA, 215BNA061000BAAA, 225BNA048B00BBAA, 225BNA061000BAAA, 24AAA549A0030061, 24AAA561A0030061, 24AAA561B0031011, 24ABC660B0031011
- Height:
- 1/5 in
- Length:
- 4 in
- Product Type:
- Hex Nut
- Size:
- 4 in x 6 in x 1/5 in
- Width:
- 6 in