This product requires certification to purchase.

4.5 Ton - up to 21.0 SEER2 - Variable Speed Cold Climate Heat Pump w/ Greenspeed® Intelligence - R-454B - 208/230/1

Carrier Corporation

4.5 Ton - up to 21.0 SEER2 - Variable Speed Cold Climate Heat Pump w/ Greenspeed® Intelligence - R-454B - 208/230/1

  • Fast #
  • Part #C27VNA154A003
  • Item #11628861
  • Manufacturer Part #27VNA154A003
3.8 out of 5 Customer Rating
Brand image
Carrier Corporation

4.5 Ton - up to 21.0 SEER2 - Variable Speed Cold Climate Heat Pump w/ Greenspeed® Intelligence - R-454B - 208/230/1

  • Fast #
  • Part #C27VNA154A003
  • Item #11628861
  • Manufacturer Part #27VNA154A003
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green

  • A2L Compatible


Specifications

A2L Compatible:
Yes
Compressor Stages:
Variable Speed
Compressor Type:
Scroll
Energy Star Compliant:
Yes
Minimum Circuit Ampacity (MCA):
37.5
Phase:
Single Phase
Refrigerant:
R-454B
SEER2:
21.0
Tonnage:
4.5 Ton
Volts:
208/230V, 200/230/1/60V