This product requires certification to purchase.

40A 120V 3 Pole Contactor

Carrier Corporation

40A 120V 3 Pole Contactor

  • Fast #
  • Part #RP2820432A
  • Item #10276625
  • Manufacturer Part #P282-0432A
5 out of 5 Customer Rating
Brand image
Carrier Corporation

40A 120V 3 Pole Contactor

  • Fast #
  • Part #RP2820432A
  • Item #10276625
  • Manufacturer Part #P282-0432A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Totaline contactors and disconnects are designed for use in residential and commercial refrigeration, air conditioning, and heating systems
  • We offer a number of contactor models in single pole, two pole, and three pole configurations, so dealers will likely find what they need for virtually any system
  • Requires Certification

Documents


Specifications

AMP:
40
Application:
Blower, Compressors Motors, Fans, Resistance Heating, Water Pump Motors
Depth:
2-3/10 in
Height:
2-3/5 in
Product Type:
3 Pole Contactor
UL Listed:
Yes
Volts:
120V
Width:
3-1/10 in