40A 208/230V Single Phase Contactor
40A 208/230V Single Phase Contactor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- AMP:
- 40
- Height:
- 2-1/2
- Phase:
- Single Phase
- Product Type:
- 1 Pole Contactor
- Volts:
- 208/230V
- Width:
- 2