40A 208/240V 3 Pole Contactor
40A 208/240V 3 Pole Contactor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Totaline contactors and disconnects are designed for use in residential and commercial refrigeration, air conditioning, and heating systems
- We offer a number of contactor models in single pole, two pole, and three pole configurations, so dealers will likely find what they need for virtually any system
Documents
Specifications
- AMP:
- 40
- Application:
- Blower, Compressors Motors, Fans, Resistance Heating, Water Pump Motors
- Depth:
- 3-2/5 in
- Height:
- 29-47/50 in
- Product Type:
- 3 Pole Contactor
- UL Listed:
- No
- Volts:
- 208/240V
- Width:
- 2-1/5 in