40A 600VAC Single Phase Contactor
40A 600VAC Single Phase Contactor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- AMP:
- 40
- Fits Model:
- 38CK-060-310, 38EB-060-310, 38ES-060-350, 38HD-048-C-300, 38HD-048-300, 38HD-048-310, 38HD-060-C-300, 38HD-060-300, 38HQ-137-800, 38HQ-137-900, 38HQ-147-800, 38HQ-147-900, 38LE-060-340, 38QR-048-C-300
- Height:
- 2-9/10 in
- Phase:
- Single Phase
- Product Type:
- 2 Pole Contactor
- Volts:
- 600V
- Width:
- 3-2/5 in