5 Ton - Multi-Position - Cased - Aluminum - Evaporative A Coil - R-410A - 24.5" W
This product has been replaced by
Manufacturer Part #45MULAQ60XDX
40MULA Series 5 Ton - Multi-Position - Cased - Aluminum - Evaporative A Coil - R-410A - 24.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU:
- 60000
- Coil Type:
- Evaporator
- Collection:
- 40MULA Series
- Height:
- 27-9/10 in
- Length:
- 20-9/10 in
- MBH:
- 60
- Refrigerant:
- R-410A
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- Type:
- C40MULAQ60XDX
- Weight:
- 86.6 lb
- Width:
- 24-2/5 in