42 in. Coil
42 in. Coil
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- Coil Type:
- Condenser
- Height:
- 39-1/2 in
- Length:
- 42 in
- Refrigerant:
- R-410A
- Tonnage:
- 2.5 - 3 Ton
- Weight:
- 93 lb
- Width:
- 42 in