45/7.5 mfd 370/440V Dual Round Run Capacitor
45/7.5 mfd 370/440V Dual Round Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Carrier Corporation OEM repair part
Specifications
- Capacitor Type:
- Run
- MFD Rating:
- 45/7.5 mfd
- OEM Part:
- Yes
- Shape:
- Dual Round
- Type:
- RP2914574RS
- Volts:
- 370/440V