This product requires certification to purchase.

460V to 24V Step-Down Transformer

Carrier Corporation

460V to 24V Step-Down Transformer

  • Fast #
  • Part #RHT01BD702
  • Item #10276181
  • Manufacturer Part #HT01BD702
5 out of 5 Customer Rating
Brand image
Carrier Corporation

460V to 24V Step-Down Transformer

  • Fast #
  • Part #RHT01BD702
  • Item #10276181
  • Manufacturer Part #HT01BD702
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Fits Model:
38AUD-12A0-6A-A-, 38AUD-14A0-6A-A-, 38AUD-16A0-6A-A-, 38AUD-25A0-6A-A-, 38AUQ-07A0-6A0A-, 38AUQ-08A0-6A0A-, 38AUQ-12A0-6A0A-, 38AUQ-16A0-6A-A-, 38AUQD07A0-6A0A-, 38AUQD08A0-6A0A-, 38AUQD12A0-6A0A-, 38AUQE07A0-6A0A-, 38AUQE08A0-6A0A-, 38AUQE12A0-6A0A-
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Height:
3-1/2 in
Length:
3 in
Product Type:
Step-Down Transformer
Volts:
460V, 24V
Width:
3-1/4 in