This product requires certification to purchase.

47200 BTU R-22 460V Single Phase Reciprocating Compressor

Carrier Corporation

47200 BTU R-22 460V Single Phase Reciprocating Compressor

  • Fast #
  • Part #RCR47KQETFD970
  • Item #10290798
  • Manufacturer Part #CR47KQE-TFD-970
3.1 out of 5 Customer Rating
Brand image
Carrier Corporation

47200 BTU R-22 460V Single Phase Reciprocating Compressor

  • Fast #
  • Part #RCR47KQETFD970
  • Item #10290798
  • Manufacturer Part #CR47KQE-TFD-970
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Copeland CRK6 compressor is the leader in reciprocating performance with a broad range for packaged system, geothermal and heat pump applications
  • 6th generation fixed speed reciprocating compressor
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
8.2
BTU:
47200
Compressor Type:
Reciprocating
Height:
14-4/5 in
Liquid Line (OD):
1/2 in
MBH:
47.2
Phase:
Three Phase
Refrigerant:
R-22
Suction Line (OD):
7/8 in
Volts:
380/420/460V
Width:
9-9/100 in