This product requires certification to purchase.

48000 BTU Multi-Zone 208/230V

Carrier Corporation

48000 BTU Multi-Zone 208/230V

  • Fast #
  • Part #C40QQ048ABA30A0
  • Item #10277490
  • Manufacturer Part #40QQ-048ABA3-0A0
3.5 out of 5 Customer Rating
Brand image
Carrier Corporation

48000 BTU Multi-Zone 208/230V

  • Fast #
  • Part #C40QQ048ABA30A0
  • Item #10277490
  • Manufacturer Part #40QQ-048ABA3-0A0
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Vane axial fan (VAF) technology
  • Three fan speeds: High, medium and low
  • Electronically commutated fan motor (ECM)
  • Built in pulse modulating valve for installation ease
  • Built-in mounting bracket for FS box installation (for heat recovery)
  • Horizontal and vertical economizer option
  • 14" or 24" roof curb option
  • Electric heat option
  • Available in 3, 4 & 5 tons capacity
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
6.1, 8
Application:
Commercial
BTU:
48000
BTU Cooling Rating:
48000 Btu/h
BTU Heat Rating:
52000 Btu/h
CFM:
1750 ft3/min
Decibel Rating (dB):
76 dB
Depth:
46-5/8 in
Energy Star Compliant:
No
Height:
41-3/8 in
Indoor Outdoor:
Indoor
Liquid Line (OD):
3/8 in
MBH:
48
Max Fuse Size:
15
Phase:
Single Phase
Refrigerant:
R-410A
Suction Line (OD):
5/8 in
Tonnage:
4 Ton
Volts:
208/230V
Weight:
388 lb
Width:
74-3/8 in