48000 BTU Multi-Zone 208/230V
48000 BTU Multi-Zone 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Available in 3, 4 & 5-ton capacity range
- 100% heating capacity at 5°F for 3, 4 ton and 80% heating capacity for 5 ton unit
- Ability to connect up to 9 multiple style indoor units on a 5 ton system
- 2-pipe heat pump system
- High performance outdoor unit with Inverter-driven twin rotary compressor
- 208/230-1-60Hz power supply
- Cooling operating range: 23°F to 122°F
- Heating operating range: -13°F to 60°F
- Connected capacity up to 135%
Specifications
- A2L Compatible:
- No
- AMP:
- 16.41, 17.43, 36.3, 60
- Application:
- Commercial
- BTU:
- 48000
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 54000 Btu/h
- CFM:
- 4690
- Decibel Rating (dB):
- 57 dB
- Depth:
- 14-3/5
- EER2:
- 13.2
- EER2 Range:
- 11.7 - 23.0
- Energy Star Compliant:
- No
- HSPF2:
- 10.3
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 61
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8
- MBH:
- 48
- Minimum Circuit Ampacity (MCA):
- 36.3
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER2:
- 22.6
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 5/8
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Watts:
- 3.86
- Weight:
- 311
- Width:
- 39-4/5