3 Ton - 13.4 SEER2 - Gas Heat Packaged Rooftop - Low Gas Heat - R-454B - 208/230/3
48FE Series 3 Ton - 13.4 SEER2 - Gas Heat Packaged Rooftop - Low Gas Heat - R-454B - 208/230/3
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Puron Advance (R-454B) refrigerant meets and exceeds EPA's new Low GWP requirements
- UL 60335-2-40 certified A2L leak detection and dissipation system factory installed standard
- Direct drive EcoBlue™ technology indoor fan system uses vane axial fan design and electronically commutated motor
- Single stage cooling capacity 04-06 models, two stage on 07+ models
- New unit control board with intuitive quick fan speed adjustment
- Cooling operating range up to 115 Deg F (46 Deg C) and down to 40 Deg F (4 Deg C) using winter start kit
- Innovative corrosive-resistant composite condensate pan in accordance with ASHRAE 62 standard, sloping design, side or center drain
- Exclusive IGC solid state control for on-board diagnostics with LED error code designation and burner control logic
- Pre-painted exterior panels and primer-coated interior panels tested to 500 hr salt spray protection
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AFUE:
- 81
- Application:
- Commercial
- BTU Heat Rating:
- 67 Btu/h
- Blower Type:
- Direct Drive
- CEC Compliant:
- For Sale in CA
- CFM:
- 1050
- Coil Type:
- Aluminum Fin
- Collection:
- 48FE Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible, Vertical, Horizontal
- Decibel Rating (dB):
- 79 dB
- EER:
- 11.8
- Factory Std. Refrigerant Charge:
- 5
- Fuel Type:
- Propane, Natural Gas
- Gas Connection Size:
- 3/4
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 33
- Horsepower:
- 0.25 hp
- IEER:
- 15.5
- IEER Range:
- 14.0 - 99.9
- Ignition System:
- Direct Spark Ignition
- Input (MBH):
- 67 MBH
- Length:
- 74
- Lock Rotor Amps (LRA):
- 109
- MBH:
- 67
- Max CFM:
- 2010
- Max Fuse Size:
- 30
- Minimum Circuit Ampacity (MCA):
- 25
- Number of Compressors:
- 1
- Number of Condenser Fan Motors:
- 1
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- RPM:
- 2190
- Rated Load Amps (RLA):
- 12.2
- Refrigerant:
- R-454B
- SEER:
- 14.0
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Stages:
- Single
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Watts:
- 2.9
- Weight:
- 482
- Width:
- 47