This product requires certification to purchase.

48k BTU - High Ducted Indoor Heat Pump - Single or Multi-Zone - R454B - 208/230V

Carrier Corporation

48k BTU - High Ducted Indoor Heat Pump - Single or Multi-Zone - R454B - 208/230V

  • Fast #
  • Part #C45MBDAQ48XH3
  • Item #10866731
  • Manufacturer Part #45MBDAQ48XH3
5 out of 5 Customer Rating
Brand image
Carrier Corporation

48k BTU - High Ducted Indoor Heat Pump - Single or Multi-Zone - R454B - 208/230V

  • Fast #
  • Part #C45MBDAQ48XH3
  • Item #10866731
  • Manufacturer Part #45MBDAQ48XH3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Energy savings are dependent on outdoor unit pairing
  • Install with select outdoor units for premium or enhanced energy savings
  • Install with select outdoor units for premium comfort features that can offer precise temperature control and fewer temperature swings
  • Minimal installation - because there are no ducts, installation is a breeze - no tearing open walls, patching or repainting required
  • Compatible with select single and multi-zone ductless systems
  • Sound performance - quiet operation for peace and comfort
  • Requires Certification
  • Green

  • A2L Compatible


Specifications

A2L Compatible:
Yes
AMP:
4.1
BTU:
48000
BTU Cooling Rating:
48000 Btu/h
CFM:
1576
Decibel Rating (dB):
35 dB
Depth:
34-2/5
Energy Star Compliant:
Yes
Height:
11-4/5
Installation Type:
Ceiling Mount
Liquid Line (OD):
3/8
Max CFM:
1576
Max Fuse Size:
15
Phase:
Single Phase
Refrigerant:
R-454B
Suction Line (OD):
5/8
Tonnage:
4 Ton
Volts:
208/230V
Weight:
119.71
Width:
47-1/4