This product requires certification to purchase.

48k BTU - Multi-Zone High-Heat Mini-Split Heat Pump - w/ Base pan Heater - R-454B - 208/230/1

Carrier Corporation

48k BTU - Multi-Zone High-Heat Mini-Split Heat Pump - w/ Base pan Heater - R-454B - 208/230/1

  • Fast #
  • Part #C37MGHAQ48FA3
  • Item #11611216
  • Manufacturer Part #37MGHAQ48FA3
4.4 out of 5 Customer Rating
Brand image
Carrier Corporation

48k BTU - Multi-Zone High-Heat Mini-Split Heat Pump - w/ Base pan Heater - R-454B - 208/230/1

  • Fast #
  • Part #C37MGHAQ48FA3
  • Item #11611216
  • Manufacturer Part #37MGHAQ48FA3
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
BTU Cooling Rating:
48000 Btu/h
Refrigerant:
R-454B
Tonnage:
4 Ton