48k BTU - Up to 18.8 SEER2/9.5 HSPF2 - Multi-Zone Heat Pump - R-454B - 208/230V
48k BTU - Up to 18.8 SEER2/9.5 HSPF2 - Multi-Zone Heat Pump - R-454B - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- A2L Compatible. This SKU is only compatible with R-454B refrigerant and should not be used in conjunction with an A1 refrigerant classification product.
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 48000 Btu/h
- Refrigerant:
- R-454B
- Tonnage:
- 4 Ton